9W 1-Light LED Wall or Ceiling Bulkhead in Black

You last purchased this on
 
Progress Lighting

Bulkheads 9W 1-Light LED Wall or Ceiling Bulkhead in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Bulkheads 9W 1-Light LED Wall or Ceiling Bulkhead in Black

  • Fast #
  • Part #PP36473130K9
  • Item #7016792
  • Manufacturer Part #P3647-3130K9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers various mounting options.
  • Can be widely adapted for indoor and outdoor applications.
  • Robust and energy efficient.
  • 3000K color temperature, 90+ CRI.
  • 623 lumens 69.2 lumens/watt per module
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.075
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Bulkheads
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Height:
10-1/2 in
Installation Type:
Wall Mount, Ceiling Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Style:
Builder, Commodity
Lumens:
623
Lumens per Watt:
69.2
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
9 W
Weight:
1.35 lb
Width:
6-1/2 in