Burlington 1-Light 100W Down Lighting Small Wall Lantern in Antique Bronze

Part #PP661520  |  Item #7254785  |  Manufacturer Part #P6615-20

$ 76.14 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Durable aluminum construction.
  • Complemented by clear beveled glass.
  • Open bottom design allows individuals to easily replace lamps.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Burlington

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

Diameter: 7 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 12-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3.09

Width: 7 in