60W 1-Light Medium E-26 LED Outdoor Ceiling Fixture in Antique Bronze

You last purchased this on
 
Progress Lighting

Burlington 60W 1-Light Medium E-26 LED Outdoor Ceiling Fixture in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Burlington 60W 1-Light Medium E-26 LED Outdoor Ceiling Fixture in Antique Bronze

  • Fast #
  • Part #PP550035020
  • Item #7638911
  • Manufacturer Part #P550035-020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable for Urban Industrial, Modern and Coastal exteriors
  • Uses 1, 60-watt max. medium base bulb including LED equivalent (sold separately)
  • Burlington is a 1-light outdoor flush mount fixture
  • Outdoor lanterns add illumination to exterior spaces - such as patios or porches - to enhance safety and security, while enhancing curb appeal
  • Measures 7"W x 7"H
  • Open bottom design allows easy access to replace lamps
  • Aluminum frame with Antique Bronze finish
  • Clear beveled glass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Burlington
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
7 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
1.45 lb
Width:
7 in