Burlington 60W 2-Light Candelabra E-12 Incandescent Post Mount Lantern in Brushed Nickel

Part #PP643709  |  Item #7254603  |  Manufacturer Part #P6437-09

$ 119.76 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Durable aluminum construction.
  • Complemented by clear beveled glass.
  • Fits 3" post (order separately).

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Burlington

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 18-3/8 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: [Ambient Lighting, Up Lighting]

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 5.18

Width: 9 in