Burlington 60W 2-Light Post Mount Lantern in Antique Bronze

Part #PP643720  |  Item #7254584  |  Manufacturer Part #P6437-20

$ 148.00 EACH
(Pricing is for Antique Bronze)

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Durable aluminum construction.
  • Complemented by clear beveled glass.
  • Fits 3" post (order separately).

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Burlington

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 18-3/8 in

Installation Type: [Post Mount, Pedestal]

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Traditional

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 5.18

Width: 9 in