28-5/8 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Calhoun 28-5/8 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
- Uses 5, 60-watt max. medium base bulbs including LED equivalent (sold separately)
- Clear glass shades inspired by apothecary jars add a vintage feel to Calhoun's casual forms
- Calhoun is a versatile collection that can be displayed in a variety of different ways for added customization in the home
- Measures 28 5/8" diameter x 29 1/8" H (when installed with spanner)
- Supplied with (1) 6" and (1) 12" stems and spanner to customize installation of fixture. Stems can also be used in conjunction with included chain for suspension from the ceiling
- Calhoun's versatile design ideal for Farmhouse, Coastal and Industrial settings
- Assemble optional three-pronged spanner to fit black cloth-covered cords in each arm - or let each cloth cord hang as a light grouping or cluster display
- Brushed Nickel finish
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Overall length with chain is 103"
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Calhoun
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 28-5/8 in
- Diameter:
- 28-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 29-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 103 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Coastal, Farmhouse, Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- Size:
- 28.625 in x 28.625 in x 29.125 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 15.51 lb
- Width:
- 28-5/8 in