4-3/4 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel

You last purchased this on
 
Progress Lighting

Calhoun 4-3/4 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Calhoun 4-3/4 in. 100W 1-Light Incandescent Mini Pendant in Brushed Nickel

  • Fast #
  • Part #PP500055009
  • Item #7359261
  • Manufacturer Part #P500055-009
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.
  • Brushed Nickel finish.
  • Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
CSA Certified:
No
Collection:
Calhoun
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban Industrial, Vintage, Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Pendant
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
4.69 lb
Width:
4-3/4 in