Progress Lighting Calhoun 4-3/4 in. 100W 1-Light Incandescent Mini Pendant

PP500055

Color/Finish

Starting at $82.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel finish.
  • Features an apothecary style, clear glass diffuser held in place with a mechanical latch from a spice container
  • The glass shade features a thickened profile to create a vintage-style surface for a classic handmade appearance.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Calhoun
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional, Urban Industrial, Vintage
Material
Steel
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday