17W 1-Light LED Outdoor Wall Sconce in Antique Bronze

You last purchased this on
 
Progress Lighting

Callahan Collection 17W 1-Light LED Outdoor Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Callahan Collection 17W 1-Light LED Outdoor Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP56005302030
  • Item #7359228
  • Manufacturer Part #P560053-020-30
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hidden within this vintage frame is a modern LED light source that delivers both energy-efficient performance and maintenance-free service
  • Antique Bronze finish
  • Features a warehouse style shade reminiscent of a farmhouse container repurposed into a vintage style lantern.
  • Meets California Title 24 - JA8 - 2016.
  • 1276 lumens 83 lumens/watt
  • 3000K color temperature, 90+ CRI.
  • The full reflector provides illumination that is compliant with Dark Sky requirements for full cutoff lighting
  • The inner surface of the shade is accented with a contrasting finish to complete the nostalgic look
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.14
Application:
Outdoor
Average Life:
6.85 yr
CSA Certified:
Yes
Collection:
Callahan Collection
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
11 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
11-1/2 in
Installation Type:
Wall Mount
Light Bulb Shape Code:
B12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Coastal, Farmhouse, Transitional
Lumens:
1276
Lumens per Watt:
48.3
Material:
Aluminum
Number Of Hours:
60000 h
Number of Lights:
1
Smart Home Enabled:
No
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
17 W
Weight:
3.96 lb
Width:
11 in