100W 2-Light Medium E-26 Bath Light in Polished Chrome
Callison 100W 2-Light Medium E-26 Bath Light in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uniform light output and reduced glare.
- Coordinates with Delta® faucets Ashlyn® collection
- Beautiful square glass and a detailed profile.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Callison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/8 in
- Diameter:
- 17-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Coastal, Craftsman
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17-7/8 in