Progress Lighting

Calven 60 W 1-Light Mini Pendant in Brushed Nickel

Part #PP511809WB  |  Manufacturer Part #P5118-09WB

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish
  • Etched Opal glass
  • Includes 6 links of 9 gauge chain, along with two 6", one 12", and two 15" lengths of matching stem

Specifications

Bulb Type: Halogen

Collection: Calven

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 6-3/8 in

Energy Star Compliant: No

Glass Type: Etched

Height: 94-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Contemporary, Modern]

Number Of Lights: 1

Watts: 60