Progress Lighting Calven 60 W 2-Light Halogen Bracket in Forged Black

PP321080WB

Manufacturer Part #: P3210-80WB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Forged Black finish
  • Etched Opal glass

SPECIFICATIONS

Bulb Type
Halogen
Collection
Calven
Depth
7-7/8 in
Glass Type
Etched Opal
Height
6 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Watts
120
Width
18-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday