1 Light Mini Pendant Forged Bronze

You last purchased this on
 
Progress Lighting

Cantata 1 Light Mini Pendant Forged Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cantata 1 Light Mini Pendant Forged Bronze

  • Fast #
  • Part #PP513977
  • Item #3531984
  • Manufacturer Part #P5139-77
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Seeded topaz glass.
  • Cylindrical, flat bobeche to secure glass.
  • Forged Bronze finish.
  • Includes two 12", two 15" stems.
  • Curved frame supports glass shades for pleasing illumination.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cantata
Color Finish Category:
Bronze Tones
Color Finish Name:
Forged Bronze
Diameter:
4-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Seeded Topaz
Height:
7-1/4 in
Installation Type:
Ceiling Mount
Length:
64 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Farmhouse
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W