21-1/2 in. 100W 3-Light Bath Light in Brushed Nickel
Cantata 21-1/2 in. 100W 3-Light Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched white glass.
- Cylindrical, flat bobeche to secure glass.
- Brushed Nickel finish.
- Curved frame supports glass shades for pleasing illumination.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cantata
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/4 in
- Diameter:
- 21-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21-1/2 in