Progress Lighting Cantata 29-1/4 in. 100W 4-Light Bath Light in Brushed Nickel

PP324909

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brushed Nickel finish.
  • Curved frame supports glass shades for pleasing illumination.
  • Cylindrical, flat bobeche to secure glass.
  • Etched white glass.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Cantata
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Diameter
29-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Outside Painted White Inside
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional/Farmhouse
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
29-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday