Progress Lighting Carbon 11 in. 100W 1-Light Incandescent Pendant

PP500013

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Etched white glass diffuser.
  • Graphite finish.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Inside finished in gloss white for maximum illumination.
  • Light illuminates streamlined shade.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Carbon
Color Finish
Graphite
Color Finish Category
Greys
Diameter
11 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White
Height
8-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Bohemian, Mid-century, Modern
Material
Steel
Number Of Lights
1
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
9 ga

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday