Progress Lighting Caress 1 Light 60W Candelabra Pendant White

PP5044104WB

Color Finish

(Pricing is for Polished Nickel)

$169.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulbs cast bright white illumination and are fully dimmable.
  • Glimmering layered glass diffusers.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Outer shade of clear, water glass adds playful reflections.
  • Polished Nickel metal frame.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Krypton
CSA Certified
No
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6-3/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
11 in
Installation Type
Ceiling Mount
Length
75 in
Light Bulb Shape Code
B12
Lighting Style
Luxe/Traditional/Transitional/Coastal
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday