Progress Lighting

Caress 12-1/2 in. 1-Light Mini Pendant in Polished Nickel

Part #PP5306104WB  |  Manufacturer Part #P5306-104WB

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Nickel metal frame.
  • Glimmering layered glass diffusers.
  • Outer shade of clear, water glass adds playful reflections.
  • Bulbs cast bright white illumination and are fully dimmable.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Caress

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Water

Height: 12-1/2 in

Installation Type: Ceiling Mount

Length: 78 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Luxe, Traditional, Transitional, Coastal]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 10

Width: 8 in