0 items

Progress Lighting Caress 2-Light 60 W Bracket in Polished Nickel

PP3076104WB

Color Finish

(Pricing is for Polished Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulbs cast bright white illumination and are fully dimmable
  • Glimmering layered glass diffusers
  • Outer shade of clear, water glass adds playful reflections
  • Polished Nickel metal frame

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CSA Certified
Yes
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
18-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
5-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
2
UL Listed
No
Watts
120
Width
18-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday