44-3/4 in. 100 W 1-Light Medium Pendant in Polished Nickel
Caress 44-3/4 in. 100 W 1-Light Medium Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glimmering layered glass diffusers.
- Outer shade of clear, water glass adds playful reflections.
- Polished Nickel metal frame.
- Includes one 6", four 12" stems and 6 links of chain.
- Bulbs cast bright white illumination and are fully dimmable.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Caress
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 44-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 111 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Luxe, Traditional, Transitional, Coastal
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in