Progress Lighting Caress 60W 5-Light Candelabra E-12 Halogen Chandelier in Polished Nickel

PP4645104WB

Color/Finish

(Pricing is for Polished Nickel)

$596.50

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Five 60-watt Krypton lamps are included for the E12 based sockets.
  • Glimmering layered glass diffusers.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Outer shade of clear, water glass adds playful reflections.
  • Polished Nickel metal frame.

SPECIFICATIONS

Bulb Type
Krypton
CSA Certified
No
Collection
Caress
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
27 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Water
Height
22 in
Installation Type
Ceiling Mount
Length
88 in
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Coastal, Luxe, Traditional, Transitional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday