100W 1-Light Medium E-26 Bath Light in Antique Bronze
Cascadia 100W 1-Light Medium E-26 Bath Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beautiful, modern gas light effect.
- Over scaled tubing and etched glass shades.
- Smooth forms and windowpane style gallery.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cascadia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 6-1/2 in
- Diameter:
- 5-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal, Transitional, Craftsman
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.1 lb
- Width:
- 5-7/8 in