Progress Lighting

Cascadia 100W 2-Light Flush Mount Ceiling Fixture in Antique Bronze

Part #PP363320  |  Manufacturer Part #P3633-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth forms and windowpane style gallery.
  • Beautiful, modern gas light effect.
  • Over scaled tubing and etched glass shades.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Cascadia

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 14 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Coastal, Craftsman, Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Ceiling Light

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 3.65

Width: 14 in