3-Light Bath Light in Polished Chrome

You last purchased this on
 
Progress Lighting

Cascadia 3-Light Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Cascadia 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #PP214815
  • Item #7046143
  • Manufacturer Part #P2148-15
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beautiful, modern gas light effect.
  • Over scaled tubing and etched glass shades.
  • Smooth forms and windowpane style gallery.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Cascadia
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Diameter:
24-1/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Coastal, Transitional, Craftsman
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
5.6 lb
Width:
24-1/8 in