Progress Lighting Cascadia 3-Light Bath Light

PP2148

Color Finish

Starting at $114.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beautiful, modern gas light effect.
  • Over scaled tubing and etched glass shades.
  • Smooth forms and windowpane style gallery.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Cascadia
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Diameter
24-1/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Lighting Style
Coastal, Craftsman, Transitional
Material
Steel
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday