Progress Lighting

Ceiling Mount 5 in. 60W Metal Ceiling Light with Textured Glass in Antique Bronze

Part #PP572720  |  Item #3532185  |  Manufacturer Part #P5727-20

$ 36.81 EACH

Color/Finish:
Antique Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Antique Bronze finish.
  • Scalloped edge detailing.
  • Textured glass.
  • For use indoors or outdoors.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Ceiling Mount

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Textured

Height: 5-1/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: [Glass, Steel]

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 2.5

Width: 7-1/2 in