Progress Lighting

Ceiling Mount 60W 2-Light Mount Fixture with Textured Glass in Antique Bronze

Part #PROP5729  |  Manufacturer Part #P5729-20

Starting at
$ 45.27 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique bronze finish.
  • Scalloped edge detailing.
  • Textured glass.
  • For use indoors or outdoors.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Ceiling Mount

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 9-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Textured

Height: 5 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Classic

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4

Width: 9-1/4 in