0 items

Progress Lighting Chanelle 162 in. 60 W 6-Light Candelabra Chandelier in Antique Silver

PP444334

Color Finish

(Pricing is for Antique Silver)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Chanelle
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Glass Type
Glass Beads
Height
162 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Formal
Material
Steel
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday