Progress Lighting

Channel Glass 4-1/4 in. 75W 4-Light Bath Vanity Fixture in White

Part #PP311030  |  Manufacturer Part #P3110-30

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Painted white finish.
  • White channel glass.
  • White wall plate supports fixture.
  • Makes a practical light fixture for bathroom or utility lighting.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Channel Glass

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/4 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 4-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

Type: PP311030

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 24

Width: 24 in