Cinq 19 in. 3-Light Pendant with Antique Mirror and Clear Glass in Antique Bronze

Part #PP532220  |  Item #7254796  |  Manufacturer Part #P5322-20

$ 433.72 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Antique Bronze finish.
  • Inspired by modern geometric designs.
  • Five-sided bottom panels display antique mirrored glass.
  • Upper panels made of clear glass.
  • Includes one 6", four 12" stems and 6 links of chain.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Cinq

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 19 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Antique Mirror, Clear]

Height: 25-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Bohemian, Transitional, Farmhouse]

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 6.25

Width: 19 in