Progress Lighting Cirrine 14-1/4 in. 5-Light Chandelier in Antique Bronze

PP470020

Color Finish

(Pricing is for Antique Bronze)

$368.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Artistic painted finish that feathers from a rich bronze tone to a vintage brass accent.
  • Etched white glass complements the artistic frame.
  • Hand formed arching elements.
  • Includes one 6", four 12" stems and 6 Links of chain.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Cirrine
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White
Height
14-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Bohemian, Transitional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday