Progress Lighting
Cirrine 75W 1-Light Incandescent Wall Sconce in Antique Bronze
Part #PP714920 | Item #7114917 | Manufacturer Part #P7149-20
Product Details
- Hand formed arching elements.
- Etched white glass complements the artistic frame.
- Artistic painted finish that feathers from a rich bronze tone to a vintage brass accent.
Documents
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Cirrine
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Depth: 4 in
Diameter: 8 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched White
Height: 8 in
Installation Type: Wall Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Style: [Bohemian, Transitional]
Material: Steel
Number Of Lights: 1
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: No
Volts: 120V
Watts: 75
Weight: 1.45
Width: 8 in