Progress Lighting
Classic 21-7/8 in. 100W 5-Light Medium E-26 Incandescent Chandelier in Antique Bronze
Part #PP477020 | Item #7183495 | Manufacturer Part #P4770-20
Product Details
- Features traditional details and graceful lines.
- Provides modern elegance to any interior.
- Etched glass shades.
Documents
Specifications
ADA Compliant: No
Application: Lighting
Bulb Type: Incandescent
CSA Certified: No
Collection: Classic
Color Finish: Antique Bronze
Color Finish Category: Bronze Tones
Diameter: 21-7/8 in
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Glass Type: Etched
Height: 17-1/4 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Up Lighting
Lighting Style: [Traditional, Transitional]
Material: Steel
Number Of Lights: 5
Power Source: Hardwired
Smart Home Enabled: No
UL Listed: Yes
Volts: 120V
Watts: 100
Weight: 8.94
Width: 21-7/8 in