5-Light Incandescent Chandelier in Polished Chrome
Classic 5-Light Incandescent Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Etched glass shades.
- Polished Chrome finish.
- Features traditional details and graceful lines.
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- CSA Certified:
- No
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 17-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 62-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 18 in x 18 in x 17.25 in
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6 lb
- Width:
- 18 in