0 items

Progress Lighting Clayton 100W 4-Light Medium E-26 Incandescent Chandelier in Espresso

PP442184

Color Finish

(Pricing is for Espresso)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable turnkey on each arm for customized shade direction
  • Arching arms and multi rod center column
  • Dark Espresso finish
  • White linen fabric drum shades in a soft side pleat

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Clayton
Color Finish
Espresso
Color Finish Category
Browns
Diameter
28-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Cream, Pleated
Height
21-3/8 in
Installation Type
Ceiling Mount
Length
96-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday