Progress Lighting Cliche 35 W 3-Light G9 Bracket in Polished Chrome

PP282515WB

Manufacturer Part #: P2825-15WB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish
  • Frosted glass diffuser
  • Fully dimmable with a Bright White illumination

SPECIFICATIONS

Bulb Type
Halogen
Collection
Cliche
Glass Type
Clear
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
22-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday