Clifton Heights Collection 100W 1-Light Medium Bath Bracket in Antique Bronze

Part #PP300158020  |  Item #7541857  |  Manufacturer Part #P300158-020

$ 66.00 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Elegant etched glass shade
  • Antique Bronze finish
  • 1-light wall bracket can be used in bathrooms or as a wall sconce in a hallway or dining room
  • Uses 1, 100-watt max. medium base bulb including LED equivalent (sold separately)
  • Ideal for Farmhouse and Transitional bathroom spaces
  • Mount on wall on either side of mirror to eliminate shadows on face when getting ready in the morning

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Clifton Heights Collection

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-3/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Craftsman

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 3.87

Width: 5-1/2 in