Clifton Heights Collection 100W 2-Light Pendant in Brushed Nickel

Part #PP500126009  |  Item #7541843  |  Manufacturer Part #P500126-009

$ 188.64 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Elegant etched glass
  • Brushed Nickel finish
  • 2-light inverted pendant
  • Uses 2, 100-watt max. medium base bulb including LED equivalent (sold separately)
  • Ideal for Farmhouse and Transitional spaces
  • Measures 16" diameter x 24 1/4" H

Specifications

ADA Compliant: No

Application: Lighting

Collection: Clifton Heights Collection

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 24-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Craftsman

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 19.25

Width: 16 in