Progress Lighting Clifton Heights Collection 100W 2-Light Pendant

PP500126

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-light inverted pendant
  • Brushed Nickel finish
  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Elegant etched glass
  • Ideal for Farmhouse and Transitional spaces
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Measures 16" diameter x 24 1/4" H
  • Uses 2, 100-watt max. medium base bulb including LED equivalent (sold separately)

SPECIFICATIONS

ADA Compliant
No
Collection
Clifton Heights Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
24-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Craftsman
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday