Progress Lighting Clifton Heights Collection 100W 4-Light Medium Bath Bracket

PP300161

Manufacturer Part #: P300161-009

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-light wall bracket for bathrooms, powder rooms and hallways
  • Brushed Nickel finish
  • Distinctive forms and clean lines are key features within the Clifton Heights collection
  • Elegant etched glass shades
  • Ideal for Farmhouse and Transitional bathroom spaces
  • Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
  • Mount on wall in bath and vanity settings to enhance a spa-like atmosphere
  • Uses 4, 100-watt max. medium base bulbs including LED equivalent (sold separately)

SPECIFICATIONS

ADA Compliant
No
Collection
Clifton Heights Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8-3/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Style
Craftsman
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
31-7/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday