100W 9-Light Medium Chandelier in Brushed Nickel
Clifton Heights Collection 100W 9-Light Medium Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inspired by Craftsman styling, special attention to decorative details can be appreciated in each fixture
- Elegant etched glass shades
- Distinctive forms and clean lines are key features within the Clifton Heights collection
- Measures 30" diameter x 30 5/8" H
- Uses 9, 75-watt max. medium base bulbs including LED equivalent (sold separately)
- Ideal for Farmhouse and Transitional spaces
- 9-light chandelier ideal for dining rooms or foyers
- Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Clifton Heights Collection
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 30-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman
- Material:
- Steel
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 30.63 lb
- Width:
- 30 in