Progress Lighting

Compass 1-Light Bath and Vanity Light in Antique Bronze

Part #PP204620  |  Manufacturer Part #P2046-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Distinguished crisp, linear elements.
  • Arm cradles opal glass shade.
  • Modern and elegantly simple.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Compass

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Diameter: 4-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 11-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Luxe, Modern, Transitional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 4-1/2 in