2-Light Bath and Vanity Light in Antique Bronze
Compass 2-Light Bath and Vanity Light in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distinguished crisp, linear elements.
- Arm cradles opal glass shade.
- Antique Bronze finish.
- Modern and elegantly simple.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Compass
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 5-5/8 in
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Outside Painted White Inside
- Height:
- 9-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Luxe, Transitional, Modern
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in