9-7/8 in. 100W 1-Light Wall Lantern in Black

You last purchased this on
 
Progress Lighting

Compel 9-7/8 in. 100W 1-Light Wall Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Compel 9-7/8 in. 100W 1-Light Wall Lantern in Black

  • Fast #
  • Part #PP603831
  • Item #4883717
  • Manufacturer Part #P6038-31
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Etched opal glass.
  • Seeded glass shade.
  • Black finish.
  • Modern form.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
Yes
Collection:
Compel
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-3/8 in
Diameter:
5-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
9-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Coastal, Farmhouse
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
5.2 lb
Width:
5-3/4 in