Progress Lighting

Conestee 21-1/4 in. 180W3-Light Medium E-26 Incandescent Pendant in Graphite Grey

Part #PP500093143  |  Manufacturer Part #P500093-143

Color/Finish:
Graphite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a playful and functional armillary-style frame
  • Dual tone finish combination is popular with mixed metal accents found in home decor
  • Graphite with hand painted weathered gray accents
  • Uses three 60-watt max. medium base bulbs (sold separately)
  • Perfect showcase for vintage style bulbs including Progress Lighting P7826-01
  • Conestee is ideal for Rustic Farmhouse or Urban Industrial home environments, it can also be paired with a number of Coastal-inspired fixtures to complement natural wood tones
  • Can be displayed individually or in groupings of two or more for customized design statements.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Conestee

Color Finish: Graphite

Color Finish Category: Greys

Diameter: 21-1/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 24 in

Installation Type: Hanging Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Ambient Lighting

Lighting Style: [Farmhouse, Urban Industrial]

Material: Steel

Number Of Lights: 3

Product Type: Pendant

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 12.56

Width: 21-1/4 in