Cornice 9W 1-Light Outdoor Wall Sconce in Metallic Grey

Part #PP56358230K9  |  Item #7183407  |  Manufacturer Part #P5635-8230K9

$ 113.66 EACH
(Pricing is for Metallic Grey)

Color/Finish:
Metallic Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern geometric outdoor LED sconces.
  • Designed to complement a range of residential and commercial architectural styles.
  • Dark Sky compliant.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 623 lumens 69.2 lumens/watt per module
  • 3000K color temperature, 90+ CRI.
  • CRI: 90

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 0.075

Application: Outdoor

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Cornice

Color Finish: Metallic Grey

Color Finish Category: Greys

Color Temperature: 3000

Depth: 4 in

Diameter: 6-1/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 5 in

Installation Type: Wall Mount

Light Bulb Shape Code: B12

Lighting Style: Modern

Lumens: 352

Lumens per Watt LPW : 49.6

Material: Cast Aluminum

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 9

Weight: 1.76

Width: 6-1/8 in