50 W 1-Light Mini-can Under Cabinet in White

You last purchased this on
 
Progress Lighting

CounterBrite 50 W 1-Light Mini-can Under Cabinet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

CounterBrite 50 W 1-Light Mini-can Under Cabinet in White

  • Fast #
  • Part #PP753330WB
  • Item #1889699
  • Manufacturer Part #P7533-30WB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extremely wide distribution of light.
  • Frosted glass.
  • Unique reflector design.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
CounterBrite
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
1-1/2 in
Installation Type:
Under Cabinet
Length:
9-5/8 in
Light Bulb Shape Code:
B12
Light Bulb Type:
Halogen
Lighting Style:
Builder, Commodity
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
50 W