60W 2-Light Candelabra E-12 Base Wall Lantern in Black
Coventry 60W 2-Light Candelabra E-12 Base Wall Lantern in Black
Frequently Purchased Together
Product Details
- Optic hammered glass.
- Romantic style.
- Textured Black finish.
- Textured Black
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- Coventry
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 12-1/2 in
- Diameter:
- 9-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Optic Hammered
- Height:
- 20-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B12
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.4 lb
- Width:
- 9-7/8 in