Progress Lighting

Cover Lens in Black

Part #PP860038031  |  Manufacturer Part #P860038-031

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: P5675 LED Cylinder Fixtures

Color Finish: Black

Color Finish Category: Blacks

Diameter: 5 in

Dimmable: No

ETL Listed: No

Glass Type: Clear

Height: 13/16 in

Installation Type: Wall Mount

Material: Aluminum

Product Type: Lens

UL Listed: No