Progress Lighting

Crawford 12-1/2 in. 60 W 3-Light Candelabra Wall Lantern in Oil Rubbed Bronze

Part #PP5672108  |  Item #2834241  |  Manufacturer Part #P5672-108

$ 416.80 EACH

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  12
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Oil Rubbed Bronze finish.
  • Clear beveled glass panels.
  • Scroll arm details.
  • Cast aluminum.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Crawford

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 12-9/16 in

Diameter: 9-7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 28-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: [Transitional, Traditional]

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 15.9

Width: 9-7/8 in